Motion
26273 PIPE THREAD SEALANT TAPE 547 1/4"X36YD (6 3 MM X 32 9 M)

3M
26273 PIPE THREAD SEALANT TAPE 547 1/4"X36YD (6 3 MM X 32 9 M)

3M™ Pipe Thread Sealant Tape 547, 1/4 in x 36 yd (6,3 mm x 32,9 m), Boxed, 144 Rolls/Case
MI ITEM #03177527
MFR #26273 PIPE THREAD SEALANT TAPE 547 1/4"X36YD (6 3 MM X 32 9 M)
Your Price$38.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
26273 PIPE THREAD SEALANT TAPE 547 1/4"X36YD (6 3 MM X 32 9 M)

3M™ Pipe Thread Sealant Tape 547, 1/4 in x 36 yd (6,3 mm x 32,9 m), Boxed, 144 Rolls/Case
MI ITEM #03177527
MFR #26273 PIPE THREAD SEALANT TAPE 547 1/4"X36YD (6 3 MM X 32 9 M)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$38.66/each(List $44.46)

Overview

Mfr description
26273 PIPE THREAD SEALANT TAPE 547
  • For industrial/occupational use only. Not for consumer sale or use.
  • Principally used as a pipe thread sealant.
  • Rolls on dry, permanently seals joints and at the same time provides lubricant so the joint can be opened with ease at later date
  • Stable through a temperature range of -450˚F (-268˚C) to 500˚F (260˚C); the film will fuse at 700˚F (374˚C)
  • Non-flammable

Specifications

  • Width
    1/4 in
  • Thickness
    3 mil
  • Length
    36 yd
  • Color
    White
  • Backing Material
    PTFE
  • Operating Temperature Range
    Maximum of +400 °F
  • Tensile Strength
    5.9 in-oz
  • Manufacturer Upc Number
    00054007262732
  • UPC_NO
    00054007262732

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought