1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
31187 SCOTCHCAST ELECTRICAL INSULATING & SEALING COMPOUND 2104E (10.6 OZ)
3M™ Scotchcast™ Electrical Insulating and Sealing Compound 2104E, 10.6 oz, 10 /Case
MI ITEM #
03177533
MFR #
31187 SCOTCHCAST ELECTRICAL INSULATING & SEALING COMPOUND 2104E (10.6 OZ)
Price
$135.39
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Electrical Products
Electrical Insulation
Electrical Insulation Coatings and Sprays
3M 31187 SCOTCHCAST ELECTRICAL INSULATING & SEALING COMPOUND 2104E (10.6 OZ)
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
31187 SCOTCHCAST ELECTRICAL INSULATING & SEALING COMPOUND 2104E (10.6 OZ)
3M™ Scotchcast™ Electrical Insulating and Sealing Compound 2104E, 10.6 oz, 10 /Case
MI ITEM #
03177533
MFR #
31187 SCOTCHCAST ELECTRICAL INSULATING & SEALING COMPOUND 2104E (10.6 OZ)
Mfr description
31187 SCOTCHCAST ELECTRICAL INSULATING
For industrial/occupational use only. Not for consumer sale or use.
70 Shore A hardness
Has 18-minute gel time at 73 °F (23 °C)
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$135
.39
/each
Add to Cart
Specifications
Dimensions
Package Size
10.6 oz
Details
Base Material
Polyurethane
Color
Green
Dielectric Strength
524 V/mil
Manufacturer Upc Number
00054007311874
Package Type
Bag
UPC_NO
00054007311874
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items