Motion
34459 COLD SHRINK INSULATOR 8427-12 250400 KCMIL

3M
34459 COLD SHRINK INSULATOR 8427-12 250400 KCMIL

3M™ Cold Shrink Insulator 8427-12, 250-400 kcmil (125-200 mm²), 10/case
MI ITEM #03177548
MFR #34459 COLD SHRINK INSULATOR 8427-12 250400 KCMIL
Price$104.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
34459 COLD SHRINK INSULATOR 8427-12 250400 KCMIL

3M™ Cold Shrink Insulator 8427-12, 250-400 kcmil (125-200 mm²), 10/case
MI ITEM #03177548
MFR #34459 COLD SHRINK INSULATOR 8427-12 250400 KCMIL

Mfr description
34459 COLD SHRINK INSULATOR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Specially designed for primary insulation of solid dielectric insulated wires and cable splicing rated to 1000 volts
  • Simple installation which requires no tools
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$104.76/each

Specifications

Dimensions

  • After Shrink Inside Diameter
    0.69 in
  • Before Shrink Inside Diameter
    1.38 in
  • Dimensions
    1.38 x 12 in
  • Inner Diameter After Shrinking
    0.690 in
  • Inner Diameter Before Shrinking
    1.380 in
  • Length
    12 in
  • Maximum Voltage Rating
    1000 V
  • Shrink Tube Length
    12 in

Details

  • Adhesive Lined
    No
  • Color
    Black
  • Flame Retardant
    No
  • Material
    EPDM Rubber
  • Operating Temperature Range
    -40 to 194 °F
  • Package Quantity
    10
  • Shrink Ratio
    Not Rated
  • Shrink Tube Material
    EPDM Rubber
  • Shrink Tube Material Type
    Flexible
  • Shrink Tube Type
    Cold Shrink Tubing
  • Shrink Tube Wall Type
    Medium Wall
  • Standards Met
    ANSI C119.1
  • Voltage Rating
    1 kV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)