Motion
34638

SCS
34638

1864-Series Electrically Conductive Anti-Static Floor Mat, Length: 8ft, Width: 4ft, Surface Pattern: Textured
MI ITEM #03177552
MFR #34638
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SCS
34638

1864-Series Electrically Conductive Anti-Static Floor Mat, Length: 8ft, Width: 4ft, Surface Pattern: Textured
MI ITEM #03177552
MFR #34638

Mfr description
34638 CONDUCTIVE FLOOR MAT
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    8 ft
  • Thickness
    3.2 mm
  • Width
    4 ft

Details

  • Color
    Black
  • Drainage Holes Or Solid Surface
    Solid Surface
  • Grounding Cord Requirement
    Not Needed
  • Material
    EVA Copolymer/Rubber
  • Modular Mat Tile
    Not a Modular Mat Tile
  • Resistivity Surface To Ground
    9 x 10^2 Ω
  • Resistivity Surface To Surface
    6 x 10^2 Ω
  • Series
    1864
  • Standards Met
    ASTM D 257, ESD S4-1
  • Static Control Type
    Electrically Conductive
  • Surface Pattern
    Textured

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)