Specifications
Dimensions
- Length6 ft
- Thickness3.2 mm
- Width4 ft
Details
- ColorBlack
- Drainage Holes Or Solid SurfaceSolid Surface
- Grounding Cord RequirementNot Needed
- MaterialCarbon Loaded Polyethylene
- Modular Mat TileNot a Modular Mat Tile
- Resistivity Surface To Ground9 x 10^2 Ω
- Resistivity Surface To Surface6 x 10^2 Ω
- Series1864
- Standards MetASTM D 257, ESD S4-1
- Static Control TypeElectrically Conductive
- Surface PatternTextured
Overview
Mfr description
34691 CONDUCTIVE FLOOR MAT
- For industrial/occupational use only. Not for consumer sale or use.