Motion
129-4
Hose Splicer - Brass Material, 1/4 in Hose ID, Male
Mi Item #03177570
MFR #129-4
Price$2.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose Splicer - Brass Material, 1/4 in Hose ID, Male
Mi Item #03177570
MFR #129-4

Mfr description
129-4 1/4 IN X 1/4 IN MALE HOSE MENDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.40/each

Specifications

Dimensions

  • Hose Inside Diameter
    1/4 in
  • Rotation Angle
    0 °

Details

  • Additional Details
    Brass hose barbs are recommended for general purpose air, water and other low pressure applications. CA360 brass construction prevents rust and corrosion. All hose barbs must be firmly fastened with hose clamps or ferrules
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    Barbed
  • End Gender
    Male
  • Fitting Connection Family
    Barbed to Barbed
  • Fitting Shape
    Straight
  • Material
    Brass
  • Operating Temperature Range
    -40°C to +104 °C, -40°F to +220 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)