Motion
40676 MEDIUM-WALL FLAME-RETARDANT CABLE SLEEVE MDT

3M
40676 MEDIUM-WALL FLAME-RETARDANT CABLE SLEEVE MDT

3M™ Heat Shrinkable Medium Wall Polyolefin Tubing MDT-1500-48A, 20/Case
MI ITEM #03177598
MFR #40676 MEDIUM-WALL FLAME-RETARDANT CABLE SLEEVE MDT
List Price$52.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
40676 MEDIUM-WALL FLAME-RETARDANT CABLE SLEEVE MDT

3M™ Heat Shrinkable Medium Wall Polyolefin Tubing MDT-1500-48A, 20/Case
MI ITEM #03177598
MFR #40676 MEDIUM-WALL FLAME-RETARDANT CABLE SLEEVE MDT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$52.24/each for your price

Overview

Mfr description
40676 MEDIUM-WALL FLAME-RETARDANT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Superior resistance to abrasion, corrosion and chemicals
  • Offers reliable performance for electrical splices, connections and terminations
  • Suitable for large transitions, splices and battery cables
  • Made of black cross-linked polyolefin
  • Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C)
  • Flame-retardant

Specifications

  • Before Shrink Inside Diameter
    3 in
  • After Shrink Inside Diameter
    1 in
  • Shrink Ratio
  • Dimensions
    3 Dia. x 12
  • Color
    Black
  • Min Operating Temperature
    -67 °F
  • Operating Temperature Range
    -67 to +230 °F
  • Max Operating Temperature
    +230 °F
  • Voltage Rating
    1000 V
  • Length
  • Material
    Polyolefin
  • Overall Length
    48 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Superior resistance to abrasion, corrosion and chemicals • Offers reliable performance for electrical splices, connections and terminations • Suitable for large transitions, splices and battery cables • Made of black cross-linked polyolefin • Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C) • Flame-retardant
  • Manufacturer Upc Number
    00054007406761
  • UPC_NO
    00054007406761

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought