Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
41303

3M™ Scotch-Seal™ Mastic Tape Compound 2229, 2-1/2 in x 3-3/4 in, Black, 10 pads/carton, 40 pads/Case
MI ITEM #03177603
MFR #41303

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
41303 SCOTCH-SEAL MASTIC TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tacky mastic adhesive provides excellent adherence over irregular surfaces
  • For insulating electrical connections rated up to 1000 volts if over wrapped with vinyl or rubber electrical tape.
  • Also used for sealing high-voltage cable splice and termination accessories for 90º C continuous operating temperature.
  • Easy release liner
  • Withstands temperatures up to 194 °F (90 °C)
  • RoHS 2011/65/EU Compliant

Specifications

  • Backing Material
    Rubber
  • Color
    Black
  • Length
    3-3/4 in
  • Width
    2-1/2 in
  • Thickness
    125 mil
  • Manufacturer Upc Number
    10054007413032
  • UPC_NO
    10054007413032

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought