Motion
41743 WIRE PULLING LUBRICANT WAX WLX-1

3M
41743 WIRE PULLING LUBRICANT WAX WLX-1

3M™ Wire Pulling Lubricant Wax WLX-1, One Gallon, 4 Canisters/Case
MI ITEM #03177608
MFR #41743 WIRE PULLING LUBRICANT WAX WLX-1
Price$75.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
41743 WIRE PULLING LUBRICANT WAX WLX-1

3M™ Wire Pulling Lubricant Wax WLX-1, One Gallon, 4 Canisters/Case
MI ITEM #03177608
MFR #41743 WIRE PULLING LUBRICANT WAX WLX-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$75.53/each

Specifications

Dimensions

  • Package Size
    1 gal (US)

Details

  • Base Material
    Wax
  • Color
    Gray
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Gray, wax-based emulsion • Low coefficient of friction lessens the chance of cable jacket damage • Ideal for hot temperatures and wet weather applications • Temperature range of 10 to 194 degrees F (-12 to 90 degrees C)
  • Manufacturer Upc Number
    00054007417439
  • Max Operating Temperature
    +194 °F
  • Min Operating Temperature
    +10 °F
  • Operating Temperature Range
    +10 to +194 °F
  • Package Type
    Pail
  • Product Line
    WLX
  • UPC_NO
    00054007417439

Overview

Mfr description
41743 WIRE PULLING LUBRICANT WAX WLX-1
  • For industrial/occupational use only. Not for consumer sale or use.
  • Gray, wax-based emulsion
  • Low coefficient of friction lessens the chance of cable jacket damage
  • Ideal for hot temperatures and wet weather applications
  • Temperature range of 10 to 194 degrees F (-12 to 90 degrees C)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought