Motion
7000006088 WIRE PULLING LUBRICANT WAX `WLX-5

3M
7000006088 WIRE PULLING LUBRICANT WAX `WLX-5

3M™ Wire Pulling Lubricant Wax `WLX-5, Five Gallons, 1/DR
MI ITEM #03177609
MFR #7000006088 WIRE PULLING LUBRICANT WAX `WLX-5
Your Price$185.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000006088 WIRE PULLING LUBRICANT WAX `WLX-5

3M™ Wire Pulling Lubricant Wax `WLX-5, Five Gallons, 1/DR
MI ITEM #03177609
MFR #7000006088 WIRE PULLING LUBRICANT WAX `WLX-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$185.07/each(List $212.83)

Overview

Mfr description
7000006088 WIRE PULLING LUBRICANT WAX
  • For industrial/occupational use only. Not for consumer sale or use.
  • Gray, wax-based emulsion
  • Low coefficient of friction lessens the chance of cable jacket damage
  • Ideal for hot temperatures and wet weather applications
  • Temperature range of 10 to 194 degrees F (-12 to 90 degrees C)

Specifications

  • Product Line
    WLX
  • Base Material
    Wax
  • Package Type
    Pail
  • Package Size
    5 gal (US)
  • Operating Temperature Range
    +10 to +194 °F
  • Max Operating Temperature
    +194 °F
  • Min Operating Temperature
    +10 °F
  • Color
    Gray
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Gray, wax-based emulsion • Low coefficient of friction lessens the chance of cable jacket damage • Ideal for hot temperatures and wet weather applications • Temperature range of 10 to 194 degrees F (-12 to 90 degrees C)
  • Manufacturer Upc Number
    50054007417441
  • UPC_NO
    00054007417446

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text