Motion
41748 WIRE PULLING LUBRICANT WINTERGRADE WLW-5 5 GLS

3M
41748 WIRE PULLING LUBRICANT WINTERGRADE WLW-5 5 GLS

3M™ Wire Pulling Lubricant Wintergrade WLW-5, 5 Gallons, excellent lubricant for pulling a wide variety of cables types, 1/DR
MI ITEM #03177613
MFR #41748 WIRE PULLING LUBRICANT WINTERGRADE WLW-5 5 GLS
Price$556.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
41748 WIRE PULLING LUBRICANT WINTERGRADE WLW-5 5 GLS

3M™ Wire Pulling Lubricant Wintergrade WLW-5, 5 Gallons, excellent lubricant for pulling a wide variety of cables types, 1/DR
MI ITEM #03177613
MFR #41748 WIRE PULLING LUBRICANT WINTERGRADE WLW-5 5 GLS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$556.56/each

Specifications

Dimensions

  • Package Size
    5 gal (US)

Details

  • Base Material
    Polymer
  • Color
    Green
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Translucent green polymer gel • Modified version of our WL gel lubricant for cold weather applications • Wipes off the cable quickly and cleanly for easy cleanup • Temperature range of 10 to 110 degrees F (-12 to 43 degrees C)
  • Manufacturer Upc Number
    00054007417484
  • Max Operating Temperature
    +110 °F
  • Min Operating Temperature
    +10 °F
  • Operating Temperature Range
    +10 to +110 °F
  • Package Type
    Pail
  • Product Line
    WLW
  • UPC_NO
    00054007417484

Overview

Mfr description
41748 WIRE PULLING LUBRICANT WINTERGRADE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Translucent green polymer gel
  • Modified version of our WL gel lubricant for cold weather applications
  • Wipes off the cable quickly and cleanly for easy cleanup
  • Temperature range of 10 to 110 degrees F (-12 to 43 degrees C)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought