Motion
57922 CLEAR WIRE PULLING LUBE WLC-QT

3M
57922 CLEAR WIRE PULLING LUBE WLC-QT

3M™ Clear Wire Pulling Lubricant WLC-QT, 12 Drums
Mi Item #03177617
MFR #57922 CLEAR WIRE PULLING LUBE WLC-QT
Price$49.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
57922 CLEAR WIRE PULLING LUBE WLC-QT

3M™ Clear Wire Pulling Lubricant WLC-QT, 12 Drums
Mi Item #03177617
MFR #57922 CLEAR WIRE PULLING LUBE WLC-QT

Mfr description
57922 CLEAR WIRE PULLING LUBE WLC-QT
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.86/each

Specifications

Dimensions

  • Package Size
    1 qt (US)

Details

  • Base Material
    Polymer
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Manufacturer Stock Number
    7100027021
  • Manufacturer Upc Number
    00051128579220
  • Max Operating Temperature
    +49 °C
  • Min Operating Temperature
    -5 °C
  • Operating Temperature Range
    -5 to +49 °C
  • Package Type
    Bottle
  • Product Line
    WLC
  • UPC_NO
    00051128579220
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)