Motion
57924 CLEAR WIRE PULLING LUBE WLC-5

3M
57924 CLEAR WIRE PULLING LUBE WLC-5

3M™ Clear Wire Pulling Lubricant WLC-5, 1 Drum
MI ITEM #03177619
MFR #57924 CLEAR WIRE PULLING LUBE WLC-5
List Price$251.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
57924 CLEAR WIRE PULLING LUBE WLC-5

3M™ Clear Wire Pulling Lubricant WLC-5, 1 Drum
MI ITEM #03177619
MFR #57924 CLEAR WIRE PULLING LUBE WLC-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$251.13/each for your price

Overview

Mfr description
57924 CLEAR WIRE PULLING LUBE WLC-5
  • For industrial/occupational use only. Not for consumer sale or use.
  • Low coefficient of friction lessens the chance of cable jacket damage
  • Low residue for easier cable replacement
  • Compatible with a wide range of cable types and jacket materials
  • Temperature range of 20 to 120 degrees F (-6.7 to 49 degrees C)

Specifications

  • Product Line
    WLC
  • Base Material
    Polymer
  • Package Type
    Pail
  • Package Size
    5 gal (US)
  • Operating Temperature Range
    -5 to +49 °C
  • Max Operating Temperature
    +49 °C
  • Min Operating Temperature
    -5 °C
  • Color
    Transparent
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Low coefficient of friction lessens the chance of cable jacket damage • Low residue for easier cable replacement • Compatible with a wide range of cable types and jacket materials • Temperature range of 20 to 120 degrees F (-6.7 to 49 degrees C)
  • Manufacturer Stock Number
    7010349664
  • Manufacturer Upc Number
    00051128579244
  • UPC_NO
    00051128579244

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought