Motion
2230-0.624X6IN

3M
2230-0.624X6IN

Scotch® 5/8" Electrical Insulation Tape - 0.624 in Width, 90 mil Thickness, 6 in lENGTH, Mastic Backing Material, Mastic Adhsevie Material, Gray
MI ITEM #03177621
MFR #2230-0.624X6IN
Price$5.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
2230-0.624X6IN

Scotch® 5/8" Electrical Insulation Tape - 0.624 in Width, 90 mil Thickness, 6 in lENGTH, Mastic Backing Material, Mastic Adhsevie Material, Gray
MI ITEM #03177621
MFR #2230-0.624X6IN

Mfr description
41813 SCOTCH MASTIC STRIP 2230
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.60/each

Specifications

Dimensions

  • Length
    6 in
  • Thickness
    90 mil
  • Width
    0.624 in

Details

  • Adhesive Material
    Mastic
  • Backing Material
    Mastic
  • Color
    Gray
  • Manufacturer Upc Number
    00054007418139
  • Operating Temperature Range
    0 to +38 °C
  • UPC_NO
    00054007418139

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)