Motion
42768 SCOTCHRAP PIPE PRIMER 1 GAL

3M
42768 SCOTCHRAP PIPE PRIMER 1 GAL

3M™ Scotchrap™ Pipe Primer, 1 gallon can, 1 gallon/container, 4 gallons/case
MI ITEM #03177631
MFR #42768 SCOTCHRAP PIPE PRIMER 1 GAL
Price$208.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
42768 SCOTCHRAP PIPE PRIMER 1 GAL

3M™ Scotchrap™ Pipe Primer, 1 gallon can, 1 gallon/container, 4 gallons/case
MI ITEM #03177631
MFR #42768 SCOTCHRAP PIPE PRIMER 1 GAL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$208.60/each

Specifications

Dimensions

  • Package Size
    1 gal (US)

Details

  • Chemical Base
    Benzene, Butyl Rubber, Calcium Zinc Resinate, Carbon Black, Ethyl Alcohol, Kaolinite, Mica-Group Minerals, Piperylene-2-Methyl-2-Butene Polymer, Quartz Silica, Solvent Naphtha, Toluene
  • Color
    Gray
  • Drying Time
    15 @ 75°F min
  • Flammability
    Flammable
  • For Use With
    Scotchrap Tape 50/51
  • Manufacturer Upc Number
    00054007427681
  • Package Type
    Pail
  • Product Form
    Liquid
  • UPC_NO
    00054007427681

Overview

Mfr description
42768 SCOTCHRAP PIPE PRIMER 1 GAL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Quick-drying, non-sag rubber base primer
  • Use with 3M™ Scotchrap™ Corrosion Protection Tapes 50 and 51.
  • Prep surfaces for tape application

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought