Motion
42868 COLD SHRINK INSULATOR 8427-12P TAPE WIRE UNISHIELD 1 KV

3M
42868 COLD SHRINK INSULATOR 8427-12P TAPE WIRE UNISHIELD 1 KV

3M™ Cold Shrink Insulator 8427-12P, Tape/Wire/UniShield® Shielding, 1 kV, Standard, 10/Case
MI ITEM #03177654
MFR #42868 COLD SHRINK INSULATOR 8427-12P TAPE WIRE UNISHIELD 1 KV
List Price$104.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
42868 COLD SHRINK INSULATOR 8427-12P TAPE WIRE UNISHIELD 1 KV

3M™ Cold Shrink Insulator 8427-12P, Tape/Wire/UniShield® Shielding, 1 kV, Standard, 10/Case
MI ITEM #03177654
MFR #42868 COLD SHRINK INSULATOR 8427-12P TAPE WIRE UNISHIELD 1 KV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$104.76/each for your price

Overview

Mfr description
42868 COLD SHRINK INSULATOR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Specially designed for primary insulation of solid dielectric insulated wires and cable splicing rated to 1000 volts
  • Simple installation which requires no tools
  • Sealing of terminal lug barrels, conduit couplings and conduit-to-cable breakouts
  • Made of black EPDM rubber
  • Made of EPDM rubber which contains no chlorides or sulfur
  • Withstands temperatures of -40 to 194 degrees F (-40 to 90 degrees C)
  • Environmental sealing for communication and other non-electrical applications

Specifications

  • Dimensions
    1.38 x 12 in
  • After Shrink Inside Diameter
    0.69 in
  • Package Quantity
    10
  • Before Shrink Inside Diameter
    1.38 in
  • Color
    Black
  • Voltage Rating
    1 kV
  • Material
    EPDM Rubber
  • Length
    12 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought