Motion
42920 SPLICE KIT UF1 STANDARD 1.8" 45 7MM CONNECTOR 8" 203 2MM HEAT SHRINKT

3M
42920 SPLICE KIT UF1 STANDARD 1.8" 45 7MM CONNECTOR 8" 203 2MM HEAT SHRINKT

3M™ Splice Kit UF1 Standard, 1.8 in (45,7 mm) connector, 8.0 in (203,2 mm) heat shrink tube, 6 kits/case
MI ITEM #03177656
MFR #42920 SPLICE KIT UF1 STANDARD 1.8" 45 7MM CONNECTOR 8" 203 2MM HEAT SHRINKT
Price$67.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
42920 SPLICE KIT UF1 STANDARD 1.8" 45 7MM CONNECTOR 8" 203 2MM HEAT SHRINKT

3M™ Splice Kit UF1 Standard, 1.8 in (45,7 mm) connector, 8.0 in (203,2 mm) heat shrink tube, 6 kits/case
MI ITEM #03177656
MFR #42920 SPLICE KIT UF1 STANDARD 1.8" 45 7MM CONNECTOR 8" 203 2MM HEAT SHRINKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$67.78/each

Specifications

Details

  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Moisture-proof electrical connection for type UF-B underground feeder • Designed for use with non-shielded cables • Heavy-wall tubing for high level of moisture protection • 4 cylindrical set screw connectors separated by a piece of vinyl insulation • Rated for 600V applications • Withstands a temperature range of -67 to 230 degrees F (-55 to 110 degrees C) • UL Listed and RoHS 2011/65/EU Compliant
  • For Use With Connector Type
    Insulation Displacement Connector
  • For Use With Wire Type
    Lug-Terminated Motor Leads & Feeders
  • Manufacturer Upc Number
    00054007429203
  • Maximum Wire Gauge
    8 AWG
  • Minimum Wire Gauge
    14 AWG
  • UPC_NO
    00054007429203
  • Voltage Rating
    600 V
  • Wire Gauge Range
    14 to 8 AWG

Overview

Mfr description
42920 SPLICE KIT UF1 STANDARD 1.8" 45
  • For industrial/occupational use only. Not for consumer sale or use.
  • Moisture-proof electrical connection for type UF-B underground feeder
  • Designed for use with non-shielded cables
  • Heavy-wall tubing for high level of moisture protection
  • 4 cylindrical set screw connectors separated by a piece of vinyl insulation
  • Rated for 600V applications
  • Withstands a temperature range of -67 to 230 degrees F (-55 to 110 degrees C)
  • UL Listed and RoHS 2011/65/EU Compliant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought