Motion
43124 HIGHLAND WIRE CONNECTOR H-30 BLUE 22-14 AWG

3M
43124 HIGHLAND WIRE CONNECTOR H-30 BLUE 22-14 AWG

3M™ Highland™ Wire Connector H-30-KEG, 22-14 AWG, Blue, 10,000 per Keg, 10000/Case
MI ITEM #03177662
MFR #43124 HIGHLAND WIRE CONNECTOR H-30 BLUE 22-14 AWG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
43124 HIGHLAND WIRE CONNECTOR H-30 BLUE 22-14 AWG

3M™ Highland™ Wire Connector H-30-KEG, 22-14 AWG, Blue, 10,000 per Keg, 10000/Case
MI ITEM #03177662
MFR #43124 HIGHLAND WIRE CONNECTOR H-30 BLUE 22-14 AWG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
43124 HIGHLAND WIRE CONNECTOR H-30
  • For industrial/occupational use only. Not for consumer sale or use.
  • Used for connecting and insulating wire connections in a pigtail application
  • Suitable for select 3M™ Peformance Plus™ Wire Connectors and 3M™ Secure Grip Wire Connectors
  • Available in hand driver or power driver options

Specifications

  • Wire Gauge Range
    22 to 16
  • Voltage Rating
    300 V
  • Compatible Conductors
    Copper
  • Insulation Material
    Vinyl
  • Contact Material
    Steel
  • Insulation Color
    Blue
  • Max Operating Temperature
    +105 °C
  • Color
    Blue
  • Manufacturer Upc Number
    00054007431244
  • UPC_NO
    00054007431244
  • Maximum Wire Gauge
    16 AWG
  • Minimum Order Quantity
    10000
  • Minimum Wire Gauge
    22 AWG
  • Product Types
    Connector
  • Weight
    0.002 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought