Motion
43136 HIGHLAND WIRE CONNECTOR H-33 YELLOW 18-12 AWG

3M
43136 HIGHLAND WIRE CONNECTOR H-33 YELLOW 18-12 AWG

3M™ Highland™ Wire Connector H-33-POUCH, 18-12 AWG, Yellow, 100 per Pouch, 1000/Case
Mi Item #03177665
MFR #43136 HIGHLAND WIRE CONNECTOR H-33 YELLOW 18-12 AWG
Price$0.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
43136 HIGHLAND WIRE CONNECTOR H-33 YELLOW 18-12 AWG

3M™ Highland™ Wire Connector H-33-POUCH, 18-12 AWG, Yellow, 100 per Pouch, 1000/Case
Mi Item #03177665
MFR #43136 HIGHLAND WIRE CONNECTOR H-33 YELLOW 18-12 AWG

Mfr description
43136 HIGHLAND WIRE CONNECTOR H-33
  • For industrial/occupational use only. Not for consumer sale or use.
  • Used for connecting and insulating wire connections in a pigtail application
  • Suitable for select 3M™ Peformance Plus™ Wire Connectors and 3M™ Secure Grip Wire Connectors
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.40/each

Specifications

Dimensions

  • Weight
    0.005 lb

Details

  • Color
    Yellow
  • Compatible Conductors
    Copper
  • Contact Material
    Steel
  • Insulation Color
    Yellow
  • Insulation Material
    Vinyl
  • Manufacturer Upc Number
    10054007431364
  • Max Operating Temperature
    +105 °C
  • Maximum Wire Gauge
    12 AWG
  • Minimum Order Quantity
    1000
  • Minimum Wire Gauge
    18 AWG
  • Product Types
    Connector
  • UPC_NO
    10054007431364
  • Voltage Rating
    600 V
  • Wire Gauge Range
    18 to 12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)