Motion
43151 PERF PLUS WIRE CONNECTOR B/G+BULK BLUE/GRAY 14-6 AWG

3M
43151 PERF PLUS WIRE CONNECTOR B/G+BULK BLUE/GRAY 14-6 AWG

3M™ Performance Plus™ Wire Connector B/G+JUG, 250 per Jug, 2000/Case
Mi Item #03177678
MFR #43151 PERF PLUS WIRE CONNECTOR B/G+BULK BLUE/GRAY 14-6 AWG
Price$0.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
43151 PERF PLUS WIRE CONNECTOR B/G+BULK BLUE/GRAY 14-6 AWG

3M™ Performance Plus™ Wire Connector B/G+JUG, 250 per Jug, 2000/Case
Mi Item #03177678
MFR #43151 PERF PLUS WIRE CONNECTOR B/G+BULK BLUE/GRAY 14-6 AWG

Mfr description
43151 PERF PLUS WIRE CONNECTOR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Strong bite for a secure, reliable connection
  • Flexible spring expands for greater wire range and reuse
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.59/each

Specifications

Dimensions

  • Weight
    0.016 lb

Details

  • Color
    Multi-Color
  • Insulation Color
    Blue, Gray
  • Manufacturer Upc Number
    00054007431510
  • Max Operating Temperature
    +105 °C
  • Maximum Wire Gauge
    6 AWG
  • Minimum Order Quantity
    2000
  • Minimum Wire Gauge
    14 AWG
  • Product Types
    Connector
  • UPC_NO
    00054007431510
  • Voltage Rating
    600 V
  • Wire Gauge Range
    14 to 6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)