Motion
43153 PERF PLUS WIRE CONNECTOR O/B+BULK

3M
43153 PERF PLUS WIRE CONNECTOR O/B+BULK

43153 PERF PLUS WIRE CONNECTOR O/B+BULK
MI ITEM #03177680
MFR #43153 PERF PLUS WIRE CONNECTOR O/B+BULK
Price$0.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
43153 PERF PLUS WIRE CONNECTOR O/B+BULK

43153 PERF PLUS WIRE CONNECTOR O/B+BULK
MI ITEM #03177680
MFR #43153 PERF PLUS WIRE CONNECTOR O/B+BULK

Mfr description
43153 PERF PLUS WIRE CONNECTOR
  • For industrial/occupational use only. Not for consumer sale or use.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.20/each

Specifications

Details

  • Additional Details
    Wings
  • Contact Material
    Copper
  • Insulation Color
    Blue, Orange
  • Insulation Material
    Polypropylene/Thermoplastic
  • Max Operating Temperature
    +105 °C
  • Maximum Wire Gauge
    12 AWG
  • Minimum Wire Gauge
    22 AWG
  • UPC_NO
    00054007431534
  • Voltage Rating
    600 V
  • Wire Gauge Range
    22 to 12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)