Motion
43155 PERF PLUS WIRE CONNECTOR R/Y+BULK

3M
43155 PERF PLUS WIRE CONNECTOR R/Y+BULK

3M™ Performance Plus™ Wire Connector R/Y+JUG, 500 per Jug, 4000/Case
Mi Item #03177682
MFR #43155 PERF PLUS WIRE CONNECTOR R/Y+BULK
Price$0.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
43155 PERF PLUS WIRE CONNECTOR R/Y+BULK

3M™ Performance Plus™ Wire Connector R/Y+JUG, 500 per Jug, 4000/Case
Mi Item #03177682
MFR #43155 PERF PLUS WIRE CONNECTOR R/Y+BULK

Mfr description
43155 PERF PLUS WIRE CONNECTOR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Strong bite for a secure, reliable connection
  • Flexible spring expands for greater wire range and reuse
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.33/each

Specifications

Dimensions

  • Weight
    0.009 lb

Details

  • Additional Details
    Wings
  • Color
    Multi-Color
  • Contact Material
    Copper
  • Insulation Color
    Red, Yellow
  • Insulation Material
    Polypropylene/Thermoplastic
  • Manufacturer Upc Number
    10054007431555
  • Max Operating Temperature
    +105 °C
  • Maximum Wire Gauge
    8 AWG
  • Minimum Order Quantity
    4000
  • Minimum Wire Gauge
    22 AWG
  • Product Types
    Connector
  • UPC_NO
    10054007431555
  • Voltage Rating
    600 V
  • Wire Gauge Range
    22 to 8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)