Motion
43403 SCOTCH ELECTRICIANS 2000-DUCT-TAPE-DISPLAY 2"X50YD

3M
43403 SCOTCH ELECTRICIANS 2000-DUCT-TAPE-DISPLAY 2"X50YD

Scotch® Electricians Duct Tape 2000, 2 in x 50 yd, 12 Roll Display, 12 Rolls/Case
MI ITEM #03177686
MFR #43403 SCOTCH ELECTRICIANS 2000-DUCT-TAPE-DISPLAY 2"X50YD
Your Price$17.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
43403 SCOTCH ELECTRICIANS 2000-DUCT-TAPE-DISPLAY 2"X50YD

Scotch® Electricians Duct Tape 2000, 2 in x 50 yd, 12 Roll Display, 12 Rolls/Case
MI ITEM #03177686
MFR #43403 SCOTCH ELECTRICIANS 2000-DUCT-TAPE-DISPLAY 2"X50YD

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$17.57/each(List $18.55)

Overview

Mfr description
43403 SCOTCH ELECTRICIANS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Easy tear
  • Does not absorb water
  • Clean removal (minimal residue)
  • Silver / Gray color
  • Not recommended for sealing air ducts.

Specifications

  • Width
    2 in
  • Length
    50 yd
  • Color
    Gray
  • Backing Material
    PVC
  • Adhesive Material
    Rubber
  • Tensile Strength
    12 in
  • Adhesion Strength
    20 oz-in
  • Flame Retardant
    Not Flame Retardant
  • Thickness
    6 mil
  • Elongation at Break
    100 %
  • Shelf Life
    3 yr
  • Manufacturer Stock Number
    80611236862
  • Manufacturer Upc Number
    00054007434030
  • UPC_NO
    00054007434030
  • Product Types
    Electricians Duct Tape
  • Overall Length
    150 yd
  • Overall Width
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text