1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
43436 COLD SHRINK INSULATOR 8426-9M 24/0 AWG
3M™ Cold Shrink Insulator 8426-9M, 2-4/0 AWG (30-90 mm²), 10/case
MI ITEM #
03177689
MFR #
43436 COLD SHRINK INSULATOR 8426-9M 24/0 AWG
Price
$73.52
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Electrical Products
Electrical Insulation
Cold Shrink Electrical Insulation
3M 43436 COLD SHRINK INSULATOR 8426-9M 24/0 AWG
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
43436 COLD SHRINK INSULATOR 8426-9M 24/0 AWG
3M™ Cold Shrink Insulator 8426-9M, 2-4/0 AWG (30-90 mm²), 10/case
MI ITEM #
03177689
MFR #
43436 COLD SHRINK INSULATOR 8426-9M 24/0 AWG
Mfr description
43436 COLD SHRINK INSULATOR
For industrial/occupational use only. Not for consumer sale or use.
Specially designed for primary insulation of solid dielectric insulated wires and cable splicing rated to 1000 volts
Simple installation which requires no tools
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$73
.52
/each
Add to Cart
Specifications
Dimensions
After Shrink Inside Diameter
0.4 in
Before Shrink Inside Diameter
1.18 in
Dimensions
1.18 x 9 in
Length
9 in
Details
Color
Black
Material
EPDM Rubber
Package Quantity
10
Voltage Rating
1 kV
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items