Motion
43478

3M
43478

Scotch® Rubber Electrical Tape - 2 in Width, 65 mil Thickness, 3 ft Length, EPDM Rubber Backing Material, 32 °F to 266 °F, 0 °C to 130 °C Operating Temp. Range
MI ITEM #03177690
MFR #43478
List Price$23.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
43478

Scotch® Rubber Electrical Tape - 2 in Width, 65 mil Thickness, 3 ft Length, EPDM Rubber Backing Material, 32 °F to 266 °F, 0 °C to 130 °C Operating Temp. Range
MI ITEM #03177690
MFR #43478

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.42/each for your price

Overview

Mfr description
43478 SCOTCH RUBBER MASTIC TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Is a UL recognized component for applications up to 130°C (266°F)
  • Primary electrical insulation for cable and wire connections and vibration padding for motor leads rated up to 1000 volts
  • Thick construction allows quick application build–up and padding over irregular connections
  • Applicable over a temperature range of 32 to 100°F (0 to 38°C) without loss of physical properties
  • RoHS 2011/65/EU Compliant

Specifications

  • Dimensions
    2" x 3 ft
  • Width
    2 in
  • Thickness
    65 mil
  • Application
    Insulation, Sealing
  • Length
    3 ft
  • Color
    Black
  • Backing Material
    EPDM Rubber
  • Adhesive Material
    Rubber
  • Operating Temperature Range
    0 °C to 130 °C, 32 °F to 266 °F
  • Min Operating Temperature
    0 °C, 32 °F
  • Max Operating Temperature
    +194 °F
  • Tape Backing Material
    Rubber
  • Tape Color
    Black
  • Temperature Range
    0 °C to 130 °C, 32 °F to 266 °F
  • Manufacturer Upc Number
    00054007434788
  • UPC_NO
    00054007434788

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text