Motion
44198 COLD SHRINK INSULATOR 8429-15 9001000 KCMIL

3M
44198 COLD SHRINK INSULATOR 8429-15 9001000 KCMIL

3M™ Cold Shrink Insulator 8429-15, 900-1000 kcmil (500 mm²), 10/case
MI ITEM #03177697
MFR #44198 COLD SHRINK INSULATOR 8429-15 9001000 KCMIL
List Price$203.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
44198 COLD SHRINK INSULATOR 8429-15 9001000 KCMIL

3M™ Cold Shrink Insulator 8429-15, 900-1000 kcmil (500 mm²), 10/case
MI ITEM #03177697
MFR #44198 COLD SHRINK INSULATOR 8429-15 9001000 KCMIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$203.52/each for your price

Overview

Mfr description
44198 COLD SHRINK INSULATOR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Specially designed for primary insulation of solid dielectric insulated wires and cable splicing rated to 1000 volts
  • Simple installation which requires no tools
  • Sealing of terminal lug barrels, conduit couplings and conduit-to-cable breakouts
  • Made of black EPDM rubber
  • Made of EPDM rubber which contains no chlorides or sulfur
  • Withstands temperatures of -40 to 194 degrees F (-40 to 90 degrees C)
  • Environmental sealing for communication and other non-electrical applications

Specifications

  • Dimensions
    2.67 x 15 in
  • After Shrink Inside Diameter
    1.27 in
  • Package Quantity
    10
  • Before Shrink Inside Diameter
    2.67 in
  • Color
    Black
  • Voltage Rating
    1 kV
  • Material
    EPDM Rubber
  • Length
    15 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text