Motion
49519 SCOTCHCODE WIRE MARKER TAPE DISPENSER STD-X

3M
49519 SCOTCHCODE WIRE MARKER TAPE DISPENSER STD-X

3M™ ScotchCode™ Wire Marker Tape Dispenser STD-X, compact design for easy handling, 10/Case
MI ITEM #03177725
MFR #49519 SCOTCHCODE WIRE MARKER TAPE DISPENSER STD-X
Your Price$45.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
49519 SCOTCHCODE WIRE MARKER TAPE DISPENSER STD-X

3M™ ScotchCode™ Wire Marker Tape Dispenser STD-X, compact design for easy handling, 10/Case
MI ITEM #03177725
MFR #49519 SCOTCHCODE WIRE MARKER TAPE DISPENSER STD-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$45.67/each(List $52.53)

Overview

Mfr description
49519 SCOTCHCODE WIRE MARKER TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Compact design that hangs from a tool belt
  • Refillable compartments for SDR tape with high tack, acrylic adhesive that resists solvents, oil and water and adheres firmly to insulation surfaces
  • Can be custom filled to meet specific project requirements
  • Dispenses only the desired length

Specifications

  • Labeling Type
    Pre-Printed
  • Material
    Polypropylene
  • Color
    Red
  • Includes
    (10) Roll Dispenser
  • Product Line
    ScotchCode STD
  • Number Of Labels
    0
  • Manufacturer Upc Number
    00054007495192
  • UPC_NO
    00054007495192

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought