Motion
2229-3.75X10FT

3M
2229-3.75X10FT

Scotch-Seal™ 3-3/4" Electrical Insulation Tape - 3-3/4 in Width, 125 mil Thickness, 10 ft lENGTH, Rubber Backing Material, Mastic Adhsevie Material, Black
Mi Item #03177800
MFR #2229-3.75X10FT
Price$92.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
2229-3.75X10FT

Scotch-Seal™ 3-3/4" Electrical Insulation Tape - 3-3/4 in Width, 125 mil Thickness, 10 ft lENGTH, Rubber Backing Material, Mastic Adhsevie Material, Black
Mi Item #03177800
MFR #2229-3.75X10FT

Mfr description
49702 SCOTCH-SEAL MASTIC TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tacky mastic adhesive provides excellent adherence over irregular surfaces
  • For insulating electrical connections rated up to 1000 volts if over wrapped with vinyl or rubber electrical tape.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$92.09/each

Specifications

Dimensions

  • Length
    10 ft
  • Thickness
    125 mil
  • Width
    3-3/4 in

Details

  • Adhesive Material
    Mastic
  • Backing Material
    Rubber
  • Color
    Black
  • Manufacturer Upc Number
    00054007497028
  • UPC_NO
    00054007497028
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)