Motion
49918 FURRING STRIP CABLE STACKER SIFS-1

3M
49918 FURRING STRIP CABLE STACKER SIFS-1

3M™ Furring Strip Cable Stacker SIFS-1, 250/Case
MI ITEM #03177814
MFR #49918 FURRING STRIP CABLE STACKER SIFS-1
List Price$0.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
49918 FURRING STRIP CABLE STACKER SIFS-1

3M™ Furring Strip Cable Stacker SIFS-1, 250/Case
MI ITEM #03177814
MFR #49918 FURRING STRIP CABLE STACKER SIFS-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$0.70/each for your price

Overview

Mfr description
49918 FURRING STRIP CABLE STACKER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Centers multiple cables on framing members
  • Offers convenient space management and aids in identification
  • Features durable plastic construction
  • RoHS 2011/65/EU Compliant‎

Specifications

  • Material
    Polypropylene
  • Color
    White
  • Overall Length
    3.84 in
  • Weight
    0.027 lb
  • Length
    3.84 in
  • Manufacturer Upc Number
    00054007499183
  • Minimum Order Quantity
    250
  • Overall Width
    1.19 in
  • Package Quantity
    25
  • UPC_NO
    00054007499183
  • Width
    1.19 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought