Motion
49954 SCOTCHCODE PRE-PRINTED WIRE MARKER BOOK SPB-04

3M
49954 SCOTCHCODE PRE-PRINTED WIRE MARKER BOOK SPB-04

3M™ ScotchCode™ Pre-Printed Wire Marker Book SPB-04, black print on a white background highlights the characters, 5/Bag
MI ITEM #03177822
MFR #49954 SCOTCHCODE PRE-PRINTED WIRE MARKER BOOK SPB-04
List Price$46.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
49954 SCOTCHCODE PRE-PRINTED WIRE MARKER BOOK SPB-04

3M™ ScotchCode™ Pre-Printed Wire Marker Book SPB-04, black print on a white background highlights the characters, 5/Bag
MI ITEM #03177822
MFR #49954 SCOTCHCODE PRE-PRINTED WIRE MARKER BOOK SPB-04

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$46.37/each for your price

Overview

Mfr description
49954 SCOTCHCODE PRE-PRINTED WIRE MARKER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Suitable to mark electrical wires and terminal strips quickly
  • Marker has a vinyl impregnated cloth film with a top coat and natural rubber adhesive
  • Available in 15 options with various numbers, letters and symbols

Specifications

  • Labeling Type
    Pre-Printed
  • Label Message
    1, 2, 3
  • Material
    Vinyl Film
  • Color
    White
  • Includes
    (150) Pre-Printed "1 to 3"
  • Product Line
    ScotchCode SPB
  • Fits Wire Diameter
    4/0 to 24 AWG
  • Number Of Labels
    450
  • Temperature Range
    32 to 150 °F
  • Manufacturer Stock Number
    80610596936
  • Manufacturer Upc Number
    00054007499541
  • UPC_NO
    00054007499541

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought