Overview
Mfr description
49958 SCOTCHCODE PRE-PRINTED WIRE MARKER
- For industrial/occupational use only. Not for consumer sale or use.
- Suitable to mark electrical wires and terminal strips quickly
- Marker has a vinyl impregnated cloth film with a top coat and natural rubber adhesive
- Available in 15 options with various numbers, letters and symbols
Specifications
- Labeling TypePre-Printed
- Label Message+, -, /, 0, 1 to 15, 16 to 90, A to Z
- MaterialVinyl Coated Cloth
- ColorWhite
- Includes(6) Pre-Printed "1 to 15"
- Product LineScotchCode SPB
- Manufacturer Upc Number00054007499589
- UPC_NO00054007499589
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data