Motion
50217

3M
50217

Temflex™ Cloth Tape
Mi Item #03177837
MFR #50217
Price$56.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
50217

Temflex™ Cloth Tape
Mi Item #03177837
MFR #50217

Mfr description
50217 TEMFLEX COTTON FRICTION TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Coated cotton fabric provides high abrasion and cut-through protection on wire and cable splices
  • Withstands a temperature range of 15 to 176 °F (10 to 80 °C)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.28/each

Specifications

Dimensions

  • Length
    82-1/2 ft
  • Roll Length
    82.5 ft, 25.15 m
  • Roll Width
    1.5000 in, 38.10 mm
  • Tensile Strength
    48 in
  • Thickness
    13 mil
  • Width
    1-1/2 in

Details

  • Adhesion Strength
    40 oz/in
  • Adhesive Material
    Rubber
  • Backing Material
    Cotton
  • Color
    Black
  • Double Sided
    Yes
  • Flame Retardant
    Not Flame Retardant
  • Manufacturer Catalog Number
    00054007502173
  • Manufacturer Series
    1755
  • Manufacturer Stock Number
    00054007502173
  • Manufacturer Upc Number
    00054007502173
  • Material
    Adhesive: Rubber, Backing: Cotton Cloth
  • Max Operating Temperature
    175 °F
  • Max Voltage Measurement
    600
  • Operating Temperature Range
    10 to 80 °C, 15 to 176 °F
  • Product Form
    Roll
  • Series
    1755
  • Shape
    Continuous Strip
  • Standards Met
    ASM-T D1000
  • UPC_NO
    00054007502173
  • Water Resistance
    Not Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)