Motion
1755-3/4X60FT

3M
1755-3/4X60FT

Temflex™ 3/4" Electrical Insulation Tape
Mi Item #03177838
MFR #1755-3/4X60FT
Price$14.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
1755-3/4X60FT

Temflex™ 3/4" Electrical Insulation Tape
Mi Item #03177838
MFR #1755-3/4X60FT

Mfr description
57173 TEMFLEX COTTON FRICTION TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Coated cotton fabric provides high abrasion and cut-through protection on wire and cable splices
  • Withstands a temperature range of 15 to 176 °F (10 to 80 °C)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.23/each

Specifications

Dimensions

  • Length
    60 ft
  • Roll Length
    60 ft, 18.28 m
  • Roll Width
    0.7500 in, 19 mm
  • Tensile Strength
    48 lbs/in | 840.5 N/100 mm
  • Thickness
    15 mil
  • Width
    3/4 in

Details

  • Adhesive Material
    Rubber
  • Backing Material
    Cotton
  • Color
    Black
  • Double Sided
    Yes
  • Manufacturer Stock Number
    7000058870
  • Manufacturer Upc Number
    00051128571736
  • Material
    Cotton Cloth
  • Max Operating Temperature
    80 °C, 176 °F
  • Operating Temperature Range
    10 to 80 °C, 15 to 176 °F
  • Product Form
    Roll
  • Shape
    Roll
  • Standards Met
    EU, RoHS 2011/65
  • UPC_NO
    00051128571736
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)