1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
2229-1X10FT
Scotch-Seal™ 1" Electrical Insulation Tape - 1 in Width, 125 mil Thickness, 10 ft lENGTH, Rubber Backing Material, Mastic Adhsevie Material, Black
MI ITEM #
03177843
MFR #
2229-1X10FT
Price
$38.64
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Sealing Tape
3M 2229-1X10FT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
2229-1X10FT
Scotch-Seal™ 1" Electrical Insulation Tape - 1 in Width, 125 mil Thickness, 10 ft lENGTH, Rubber Backing Material, Mastic Adhsevie Material, Black
MI ITEM #
03177843
MFR #
2229-1X10FT
Mfr description
50335 SCOTCH-SEAL MASTIC TAPE
For industrial/occupational use only. Not for consumer sale or use.
Tacky mastic adhesive provides excellent adherence over irregular surfaces
For insulating electrical connections rated up to 1000 volts if over wrapped with vinyl or rubber electrical tape.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$38
.64
/each
Add to Cart
Specifications
Dimensions
Length
10 ft
Thickness
125 mil
Width
1 in
Details
Adhesive Material
Mastic
Backing Material
Rubber
Color
Black
Manufacturer Upc Number
00054007503354
UPC_NO
00054007503354
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items