Specifications
Dimensions
- Length6-1/2 in
- Thickness125 mil
- Width3-3/4 in
Details
- Adhesive MaterialMastic
- Backing MaterialRubber
- ColorBlack
- Manufacturer Upc Number00054007503378
- UPC_NO00054007503378
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)