Motion
50419 SCOTCHLOK ELECTRIC IDC 316IR PIGTAIL SELF-STRIP BLACK/WHITE 22-16AWG

3M
50419 SCOTCHLOK ELECTRIC IDC 316IR PIGTAIL SELF-STRIP BLACK/WHITE 22-16AWG

3M™ Scotchlok™ Electrical IDC 316IR, Pigtail, Irrigation Applications, Black/White, 22-16 AWG, 30 per carton, 300 /Case
Mi Item #03177854
MFR #50419 SCOTCHLOK ELECTRIC IDC 316IR PIGTAIL SELF-STRIP BLACK/WHITE 22-16AWG
Price$1.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
50419 SCOTCHLOK ELECTRIC IDC 316IR PIGTAIL SELF-STRIP BLACK/WHITE 22-16AWG

3M™ Scotchlok™ Electrical IDC 316IR, Pigtail, Irrigation Applications, Black/White, 22-16 AWG, 30 per carton, 300 /Case
Mi Item #03177854
MFR #50419 SCOTCHLOK ELECTRIC IDC 316IR PIGTAIL SELF-STRIP BLACK/WHITE 22-16AWG

Mfr description
50419 SCOTCHLOK ELECTRIC IDC 316IR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Helps provide a moisture-resistant seal
  • Suitable for applications requiring moisture and UV protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.97/each

Specifications

Dimensions

  • Weight
    0.01 lb

Details

  • Additional Details
    Moisture Resistant
  • Color
    Multi-Color
  • Compatible Conductors
    Copper
  • Connector Configuration
    Pigtail Splice
  • Contact Material
    Brass
  • Contact Plating
    Tin
  • Insulation Color
    Black
  • Insulation Material
    Nylon
  • Manufacturer Upc Number
    00054007504191
  • Max Operating Temperature
    +105 °C
  • Maximum Wire Gauge
    16 AWG
  • Minimum Order Quantity
    300
  • Minimum Wire Gauge
    22 AWG
  • Number Of Tap Connections
    3
  • Number Of Through Connections
    1
  • Package Quantity
    1000
  • Product Types
    Connector
  • Tap Connection Type
    Insulation Displacement Crimp
  • UPC_NO
    00054007504191
  • Voltage Rating
    600 V
  • Wire Gauge Range
    22 to 16 AWG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)