Motion
50623 WIRE PULLING LUBRICANT GEL WL-1

3M
50623 WIRE PULLING LUBRICANT GEL WL-1

3M™ Wire Pulling Lubricant Gel WL-1, One Gallon, 4 Drums
Mi Item #03177865
MFR #50623 WIRE PULLING LUBRICANT GEL WL-1
Price$63.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
50623 WIRE PULLING LUBRICANT GEL WL-1

3M™ Wire Pulling Lubricant Gel WL-1, One Gallon, 4 Drums
Mi Item #03177865
MFR #50623 WIRE PULLING LUBRICANT GEL WL-1

Mfr description
50623 WIRE PULLING LUBRICANT GEL WL-1
  • For industrial/occupational use only. Not for consumer sale or use.
  • Low coefficient of friction lessens the chance of cable jacket damage
  • Low residue for easier cable replacement
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.37/each

Specifications

Dimensions

  • Package Size
    1 gal (US)

Details

  • Base Material
    Polymer
  • Color
    White
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Low coefficient of friction lessens the chance of cable jacket damage • Low residue for easier cable replacement • Compatible with a wide range of cable types and jacket materials • Temperature range of 20 to 110 degrees F (-6.7 to 43 degrees C)
  • Manufacturer Stock Number
    80610736631
  • Manufacturer Upc Number
    00054007506232
  • Max Operating Temperature
    +110 °F
  • Min Operating Temperature
    +20 °F
  • Operating Temperature Range
    +20 to +110 °F
  • Package Type
    Pail
  • Product Line
    WL
  • UPC_NO
    00054007506232
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)