Motion
50624 WIRE PULLING LUBRICANT GEL WL-5

3M
50624 WIRE PULLING LUBRICANT GEL WL-5

3M™ Wire Pulling Lubricant Gel WL-5, Five Gallons, 1 Canisters/Case
Mi Item #03177866
MFR #50624 WIRE PULLING LUBRICANT GEL WL-5
Price$221.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
50624 WIRE PULLING LUBRICANT GEL WL-5

3M™ Wire Pulling Lubricant Gel WL-5, Five Gallons, 1 Canisters/Case
Mi Item #03177866
MFR #50624 WIRE PULLING LUBRICANT GEL WL-5

Mfr description
50624 WIRE PULLING LUBRICANT GEL WL-5
  • For industrial/occupational use only. Not for consumer sale or use.
  • Low coefficient of friction lessens the chance of cable jacket damage
  • Low residue for easier cable replacement
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$221.20/each

Specifications

Dimensions

  • Net Weight
    40.48 lbs
  • Package Size
    5 gal (US)
  • Specific Gravity
    1.01

Details

  • Application
    Pulling a Wide Variety of Cable Types
  • Base Material
    Polymer
  • Chemical Base
    Water
  • Color
    White
  • Compatible Cable Jacket Material
    PVC
  • Container Type
    Bucket
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Low coefficient of friction lessens the chance of cable jacket damage • Low residue for easier cable replacement • Compatible with a wide range of cable types and jacket materials • Temperature range of 20 to 110 degrees F (-6.7 to 43 degrees C)
  • Lubricant Type
    Cable and Wire Pulling Lubricant
  • Manufacturer Upc Number
    00054007506249
  • Max Operating Temperature
    120 °F
  • Min Operating Temperature
    20 °F
  • NSF Rating
    Not Rated
  • Operating Temperature Range
    +20 to +110 °F
  • Package Type
    Pail
  • Product Line
    WL
  • Series
    WL
  • Standards Met
    UL listed, CSA certified
  • Type
    Wire Pulling Lubricants
  • UPC_NO
    00054007506249
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)