Motion
50625 WIRE PULLING LUBRICANT GEL WL-55

3M
50625 WIRE PULLING LUBRICANT GEL WL-55

3M™ Wire Pulling Lubricant Gel WL-55, 55 Gallon Drum, excellent lubricant for pulling a wide variety of cables types, 1 Drum/DR
MI ITEM #03177867
MFR #50625 WIRE PULLING LUBRICANT GEL WL-55
Price$3,245.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
50625 WIRE PULLING LUBRICANT GEL WL-55

3M™ Wire Pulling Lubricant Gel WL-55, 55 Gallon Drum, excellent lubricant for pulling a wide variety of cables types, 1 Drum/DR
MI ITEM #03177867
MFR #50625 WIRE PULLING LUBRICANT GEL WL-55

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,245.17/each

Specifications

Dimensions

  • Package Size
    55 gal (US)

Details

  • Base Material
    Polymer
  • Compatible Cable Jacket Material
    PVC
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Manufacturer Upc Number
    50054007506251
  • Max Operating Temperature
    +110 °F
  • Min Operating Temperature
    +20 °F
  • Operating Temperature Range
    +20 to +110 °F
  • Package Type
    Pail
  • Product Line
    WL
  • UPC_NO
    00054007506256

Overview

Mfr description
50625 WIRE PULLING LUBRICANT GEL WL-55
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought