Motion
58793 HEAT SHRINKABLE CABLE BREAKOUT BOOT HDBB-205-1-250: BLACK 2-WAY OUTLE

3M
58793 HEAT SHRINKABLE CABLE BREAKOUT BOOT HDBB-205-1-250: BLACK 2-WAY OUTLE

3M™ Heat Shrinkable Cable Breakout Boot HDBB-205-1-250: Black, 2-way outlet, 1/case
MI ITEM #03177875
MFR #58793 HEAT SHRINKABLE CABLE BREAKOUT BOOT HDBB-205-1-250: BLACK 2-WAY OUTLE
List Price$55.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
58793 HEAT SHRINKABLE CABLE BREAKOUT BOOT HDBB-205-1-250: BLACK 2-WAY OUTLE

3M™ Heat Shrinkable Cable Breakout Boot HDBB-205-1-250: Black, 2-way outlet, 1/case
MI ITEM #03177875
MFR #58793 HEAT SHRINKABLE CABLE BREAKOUT BOOT HDBB-205-1-250: BLACK 2-WAY OUTLE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$55.53/each for your price

Overview

Mfr description
58793 HEAT SHRINKABLE CABLE BREAKOUT
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Cable Entries
    (1) Maximum of 0.37"
  • Conductor Exits
    (2) Maximum of 0.11"
  • Color
    Black
  • Material
    Polyolefin
  • Additional Details
    Flame Retardant
  • After Shrink Cable Entry Dia Rng
    Maximum of 0.37
  • After Shrink Conductor Exit Dia Rng
    Maximum of 0.11
  • Manufacturer Upc Number
    00054007587934
  • Minimum Order Quantity
    1
  • Number Of Cable Entries
    1
  • Number Of Conductor Exits
    2
  • UPC_NO
    00054007587934
  • Weight
    0.013 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought