Motion
58795 HEAT SHRINKABLE CABLE BREAKOUT BOOT HDBB-405-1-250: BLACK 4-WAY OUTLE

3M
58795 HEAT SHRINKABLE CABLE BREAKOUT BOOT HDBB-405-1-250: BLACK 4-WAY OUTLE

3M™ Heat Shrinkable Cable Breakout Boot HDBB-405-1-250: black, 4-way outlet, 1/case
MI ITEM #03177877
MFR #58795 HEAT SHRINKABLE CABLE BREAKOUT BOOT HDBB-405-1-250: BLACK 4-WAY OUTLE
Price$64.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
58795 HEAT SHRINKABLE CABLE BREAKOUT BOOT HDBB-405-1-250: BLACK 4-WAY OUTLE

3M™ Heat Shrinkable Cable Breakout Boot HDBB-405-1-250: black, 4-way outlet, 1/case
MI ITEM #03177877
MFR #58795 HEAT SHRINKABLE CABLE BREAKOUT BOOT HDBB-405-1-250: BLACK 4-WAY OUTLE

Mfr description
58795 HEAT SHRINKABLE CABLE BREAKOUT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ensures excellent insulation and void-free sealing of cable breakouts
  • Internal coating of adhesive offers reliable environmental sealing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.85/each

Specifications

Dimensions

  • Weight
    5.800 g

Details

  • Additional Details
    Flame Retardant
  • After Shrink Cable Entry Dia Rng
    Maximum of 0.43
  • After Shrink Conductor Exit Dia Rng
    Maximum of 0.11
  • Cable Entries
    (1) Maximum of 0.43"
  • Color
    Black
  • Conductor Exits
    (4) Maximum of 0.11"
  • Manufacturer Upc Number
    00054007587958
  • Material
    Polyolefin
  • Minimum Order Quantity
    1
  • Number Of Cable Entries
    1
  • Number Of Conductor Exits
    4
  • Product Types
    Cables and Wires Accessories
  • UPC_NO
    00054007587958

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)