Motion
58811 HEAT SHRINK MED-WALL CABLE SLEEVE IMCSN-0800-48A: 8-3 AWG 4' LENGTH

3M
58811 HEAT SHRINK MED-WALL CABLE SLEEVE IMCSN-0800-48A: 8-3 AWG 4' LENGTH

3:1 Heat Shrink Tubing - Black Color, 1000 V Voltage Rating, 3:1 Shrink Ratio
MI ITEM #03177882
MFR #58811 HEAT SHRINK MED-WALL CABLE SLEEVE IMCSN-0800-48A: 8-3 AWG 4' LENGTH
List Price$50.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
58811 HEAT SHRINK MED-WALL CABLE SLEEVE IMCSN-0800-48A: 8-3 AWG 4' LENGTH

3:1 Heat Shrink Tubing - Black Color, 1000 V Voltage Rating, 3:1 Shrink Ratio
MI ITEM #03177882
MFR #58811 HEAT SHRINK MED-WALL CABLE SLEEVE IMCSN-0800-48A: 8-3 AWG 4' LENGTH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50.88/each for your price

Overview

Mfr description
58811 HEAT SHRINK MED-WALL CABLE SLEEVE
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Before Shrink Inside Diameter
    1.7 in
  • After Shrink Inside Diameter
    0.6 in
  • Shrink Ratio
  • Dimensions
    1.7" Dia. x 4 ft
  • Color
    Black
  • Min Operating Temperature
    -67 °F
  • Operating Temperature Range
    -67 to +230 °F
  • Max Operating Temperature
    +230 °F
  • Voltage Rating
    1000 V
  • Length
  • Material
    Polyolefin
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • UPC_NO
    00054007588115

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text