Motion
58814 HEAT SHRINK MED-WALL CABLE SLEEVE IMCSN-2000-48A: 300-500 KCMIL 4' LO

3M
58814 HEAT SHRINK MED-WALL CABLE SLEEVE IMCSN-2000-48A: 300-500 KCMIL 4' LO

3M™ Heat Shrink Medium-Wall Cable Sleeve IMCSN-2000-48A: 300-500 kcmil, 4 ft length, 15/case
MI ITEM #03177885
MFR #58814 HEAT SHRINK MED-WALL CABLE SLEEVE IMCSN-2000-48A: 300-500 KCMIL 4' LO
Your Price$86.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
58814 HEAT SHRINK MED-WALL CABLE SLEEVE IMCSN-2000-48A: 300-500 KCMIL 4' LO

3M™ Heat Shrink Medium-Wall Cable Sleeve IMCSN-2000-48A: 300-500 kcmil, 4 ft length, 15/case
MI ITEM #03177885
MFR #58814 HEAT SHRINK MED-WALL CABLE SLEEVE IMCSN-2000-48A: 300-500 KCMIL 4' LO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$86.28/each(List $99.23)

Overview

Mfr description
58814 HEAT SHRINK MED-WALL CABLE SLEEVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Superior resistance to abrasion, corrosion and chemicals
  • Offers reliable performance for electrical splices, connections and terminations
  • Suitable for insulating secondary splices, as well as direct buried, submersible and dig-in repairs
  • Made of black cross-linked polyolefin
  • Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C)
  • RoHS 2011/65/EU Compliant

Specifications

  • Before Shrink Inside Diameter
    4.3 in
  • After Shrink Inside Diameter
    1-1/2 in
  • Shrink Ratio
  • Dimensions
    4.3" Dia. x 4 ft
  • Color
    Black
  • Min Operating Temperature
    -67 °F
  • Operating Temperature Range
    -67 to +230 °F
  • Max Operating Temperature
    +230 °F
  • Voltage Rating
    1000 V
  • Length
  • Material
    Polyolefin
  • Overall Length
    48 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Superior resistance to abrasion, corrosion and chemicals • Offers reliable performance for electrical splices, connections and terminations • Suitable for insulating secondary splices, as well as direct buried, submersible and dig-in repairs • Made of black cross-linked polyolefin • Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C) • RoHS 2011/65/EU Compliant
  • Manufacturer Upc Number
    00054007588146
  • UPC_NO
    00054007588146

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought