Motion
58815 HEAT SHRINK MED-WALL CABLE SLEEVE IMCSN-3000-48A: 600-1250 KCMIL 4' L

3M
58815 HEAT SHRINK MED-WALL CABLE SLEEVE IMCSN-3000-48A: 600-1250 KCMIL 4' L

3M™ Heat Shrink Medium-Wall Cable Sleeve IMCSN-3000-48A: 600-1250 kcmil, 4 ft length, 15/case
MI ITEM #03177886
MFR #58815 HEAT SHRINK MED-WALL CABLE SLEEVE IMCSN-3000-48A: 600-1250 KCMIL 4' L
Your Price$129.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
58815 HEAT SHRINK MED-WALL CABLE SLEEVE IMCSN-3000-48A: 600-1250 KCMIL 4' L

3M™ Heat Shrink Medium-Wall Cable Sleeve IMCSN-3000-48A: 600-1250 kcmil, 4 ft length, 15/case
MI ITEM #03177886
MFR #58815 HEAT SHRINK MED-WALL CABLE SLEEVE IMCSN-3000-48A: 600-1250 KCMIL 4' L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$129.60/each(List $149.04)

Overview

Mfr description
58815 HEAT SHRINK MED-WALL CABLE SLEEVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Superior resistance to abrasion, corrosion and chemicals
  • Offers reliable performance for electrical splices, connections and terminations
  • Suitable for insulating secondary splices, as well as direct buried, submersible and dig-in repairs
  • Made of black cross-linked polyolefin
  • Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C)
  • RoHS 2011/65/EU Compliant

Specifications

  • Color
    Black
  • Overall Length
    48 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Superior resistance to abrasion, corrosion and chemicals • Offers reliable performance for electrical splices, connections and terminations • Suitable for insulating secondary splices, as well as direct buried, submersible and dig-in repairs • Made of black cross-linked polyolefin • Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C) • RoHS 2011/65/EU Compliant
  • Manufacturer Upc Number
    00054007588153
  • UPC_NO
    00054007588153

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought