Motion
69572 SCOTCHLOK FEMALE DISC INSUL GRIP BUTTED BAREL MNGI18-250DFK 22-18 WG

3M
69572 SCOTCHLOK FEMALE DISC INSUL GRIP BUTTED BAREL MNGI18-250DFK 22-18 WG

3M™ Scotchlok™ Female Disconnect, Nylon Insulated Grip Butted Seam Interlocking Barrel MNGI18-250DFK, 22-18 AWG, 1000/Case
MI ITEM #03177909
MFR #69572 SCOTCHLOK FEMALE DISC INSUL GRIP BUTTED BAREL MNGI18-250DFK 22-18 WG
List Price$1.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
69572 SCOTCHLOK FEMALE DISC INSUL GRIP BUTTED BAREL MNGI18-250DFK 22-18 WG

3M™ Scotchlok™ Female Disconnect, Nylon Insulated Grip Butted Seam Interlocking Barrel MNGI18-250DFK, 22-18 AWG, 1000/Case
MI ITEM #03177909
MFR #69572 SCOTCHLOK FEMALE DISC INSUL GRIP BUTTED BAREL MNGI18-250DFK 22-18 WG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.15/each for your price

Overview

Mfr description
69572 SCOTCHLOK FEMALE DISC INSUL GRIP
  • For industrial/occupational use only. Not for consumer sale or use.
  • Red nylon-insulated, butted seam with an interlocking barrel and funnel-designed, seamless brass sleeve offers easy insertion of wires
  • Dents and rolled edges of this female disconnect terminal offer excellent holding force
  • Allows for quick and easy disconnect of wires
  • Mates with 0.25-in wide male tab
  • Accommodates wire sizes 22 to 18 AWG
  • Made of durable brass for good conductivity and has corrosion-resistant tin plating
  • Withstands a temperature range of -40 to 221 degrees F (-40 to 105 degrees C)
  • Rated 600V for building wire and 1000V for signs, fixtures or luminaires
  • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
  • 1000/case

Specifications

  • Tab Width
    1/4 in
  • Gender
    Female
  • Wire Gauge Range
    22 to 18 AWG
  • Connection Type
    Crimp
  • Connection Orientation
    Straight
  • Insulation Material
    Nylon
  • Contact Material
    Brass
  • Contact Plating
    Tin
  • Terminal Thickness
    0.032 in
  • Insulation Color
    Red
  • Minimum Wire Gauge
    22 AWG
  • Maximum Wire Gauge
    18 AWG
  • Overall Length
    0.83 in
  • Manufacturer Upc Number
    00054007695721
  • UPC_NO
    00054007695721
  • Minimum Order Quantity
    1000
  • Weight
    0.003 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text