Specifications
Details
- Connector TypeInsulated Terminal, Non-Insulated Terminal
- Handle StylePlastic Grip
- MaterialSteel
- RatchetingRatcheting
- Self AdjustingNot Self-Adjusting
- Wire Gauge Capacity22 to 10 AWG
Overview
Mfr description
70481 RATCHET TOOL TR-490
- For industrial/occupational use only. Not for consumer sale or use.
- Independently crimps the barrel and grip on insulated and non-insulated terminals and connectors
- A positive closure of the handles ensures a proper crimp
- Crimps nylon, vinyl-insulated or non-insulated, butted
- or brazed-seam terminals and connectors
- Features crimp stations for 22 to 10 AWG connectors
- Has tough steel jaws and handles that feature a corrosion-resistant finish
- 1/carton, 1/case