Motion
07224 O-CEL-O SPONGE 7224T 3.2"X5.3"X.6" MEDIUM

3M
07224 O-CEL-O SPONGE 7224T 3.2"X5.3"X.6" MEDIUM

O-cel-o™ Sponge - Cellulose Material, 0.6 in Thick, Color: Assorted
Mi Item #03178098
MFR #07224 O-CEL-O SPONGE 7224T 3.2"X5.3"X.6" MEDIUM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
07224 O-CEL-O SPONGE 7224T 3.2"X5.3"X.6" MEDIUM

O-cel-o™ Sponge - Cellulose Material, 0.6 in Thick, Color: Assorted
Mi Item #03178098
MFR #07224 O-CEL-O SPONGE 7224T 3.2"X5.3"X.6" MEDIUM

Mfr description
07224 O-CEL-O SPONGE
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Sponge Length
    5.3 in
  • Sponge Thickness
    0.6 in
  • Sponge Width
    3.2 in

Details

  • Number of Sponges
    24
  • Sponge Color
    Assorted
  • Sponge Material
    Cellulose
  • Sponge Type
    Sponge
  • UPC_NO
    10053200072244
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)