Motion
30707387007448

3M HEALTH CARE
30707387007448

3M™ Durapore™ Surgical Tape 1538-3, 3 inch x 10 yard (7,5cm x 9,1m), 4 Rolls/Box
MI ITEM #03178115
MFR #30707387007448
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
30707387007448

3M™ Durapore™ Surgical Tape 1538-3, 3 inch x 10 yard (7,5cm x 9,1m), 4 Rolls/Box
MI ITEM #03178115
MFR #30707387007448

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00744 DURAPORE TAPE 1538-3
  • For industrial/occupational use only. Not for consumer sale or use.
  • Strong adhesion: Good initial and long-term (72 hour) adhesion to dry skin.
  • Easy to use: Tape can be torn lengthwise and crosswise to create a variety of sizes as needed.
  • Adheres to dry skin, tubes, devices and itself.
  • Hypoallergenic. Not made with natural rubber latex.
  • Consider a barrier like 3M™ Cavilon™ No Sting Barrier Film with Durapore™ Tape (per facility protocol).

Specifications

  • Length
    10 yd
  • Width
    3 in
  • Material
    Silk-like
  • Manufacturer Upc Number
    30707387007448
  • Minimum Order Quantity
    10
  • Overall Length
    10 yd
  • Overall Width
    3 in
  • Product Types
    Surgical Tape
  • Weight
    0.27 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text