Motion
00000 SCOTCH-BRITE HVY DTY SCRUB SPONGE 425 4.5"X2.7"X.6"

3M
00000 SCOTCH-BRITE HVY DTY SCRUB SPONGE 425 4.5"X2.7"X.6"

Scotch-Brite® Heavy Duty Scrub Sponge 425, 12/1
MI ITEM #03178131
MFR #00000 SCOTCH-BRITE HVY DTY SCRUB SPONGE 425 4.5"X2.7"X.6"
Price$2.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00000 SCOTCH-BRITE HVY DTY SCRUB SPONGE 425 4.5"X2.7"X.6"

Scotch-Brite® Heavy Duty Scrub Sponge 425, 12/1
MI ITEM #03178131
MFR #00000 SCOTCH-BRITE HVY DTY SCRUB SPONGE 425 4.5"X2.7"X.6"

Mfr description
00000 SCOTCH-BRITE HVY DTY SCRUB SPONGE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Powerful scrubbing for stuck-on messes
  • Safe on non-coated cookware, oven grates, concrete floors, and more
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.91/each

Specifications

Dimensions

  • Sponge Length
    3 in
  • Sponge Thickness
    0.6 in
  • Sponge Width
    4-1/2 in

Details

  • Manufacturer Stock Number
    70071084480
  • Manufacturer Upc Number
    00021200000003
  • Number of Sponges
    12
  • Sponge Material
    Cellulose
  • Sponge Type
    Scouring/Scrubbing Sponge
  • UPC_NO
    50021200000008

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)