Motion
11077 SCOTCH FILAMENT TAPE BOX SEALER S634 3/4"

3M
11077 SCOTCH FILAMENT TAPE BOX SEALER S634 3/4"

Scotch® Filament Tape Box Sealer S634, 3/4 in, 1/Case
MI ITEM #03178146
MFR #11077 SCOTCH FILAMENT TAPE BOX SEALER S634 3/4"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
11077 SCOTCH FILAMENT TAPE BOX SEALER S634 3/4"

Scotch® Filament Tape Box Sealer S634, 3/4 in, 1/Case
MI ITEM #03178146
MFR #11077 SCOTCH FILAMENT TAPE BOX SEALER S634 3/4"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Max Tape Core Diameter
    3 in
  • Maximum Tape Width
    3/4 in

Details

  • Color
    Gray
  • For Use With
    Packing Tape
  • Manufacturer Upc Number
    50021200110776
  • Material
    Metal
  • Tape Included
    Tape Not Included
  • Type
    Hand Held
  • UPC_NO
    50021200110776

Overview

Mfr description
11077 SCOTCH FILAMENT TAPE
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought